Cribbing Suport Block, Cribbing Kit
Mfr # 15269PL
Zoro # G215226964
product price: $4,684.99
/eaKey Features
Material
HDPE, LDPE, PET Plastics
Features
Agriculture/Construction/OTR, Block Stacks Up to 26 in High when Fully Assembled
Handle Type
Rope Style
Standards
OSHA 1926.305
For Use With
Jack Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15269PL
Zoro #
G215226964
UPC #
843198104170
Country of Origin
United States
Dimensions
Overall Thickness
28 in
Overall Length
24 in
Overall Width
24 in
Details
Material
HDPE, LDPE, PET Plastics
Item
Cribbing Suport Block
Features
Agriculture/Construction/OTR, Block Stacks Up to 26 in High when Fully Assembled
Handle Type
Rope Style
Standards
OSHA 1926.305
For Use With
Jack Plates
Color
Black
Shape
Rectangle
Load Capacity Vertical
60 ton
Product Type
Cribbing Block
Description
Cribbing Suport Block, Product Type Cribbing Block, Material HDPE, LDPE, PET Plastics, Shape Rectangle, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical 60 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 24 in, Overall Thickness 28 in, Features Agriculture/Construction/OTR, Block Stacks Up to 26 in High when Fully Assembled, For Use With Jack Plates, Standards OSHA 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.