Shop AME
See all product information
Create Account
Cribbing Support Block
- Mfr # 15232
- Zoro # G1245988
product price:Â
$
320.00
/ea
Free Shipping & Returns
Key Features
Product Type
Cribbing Block
Shell Material
HDPE, LDPE, PET Plastic
Crush Rating
1,000 psi
Shape
Rectangle
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15232
- Zoro #
- G1245988
- UPC #
- 811388023587
- Country of Origin
- United States
- Item
- Cribbing Support Block
- Product Type
- Cribbing Block
- Shell Material
- HDPE, LDPE, PET Plastic
- Crush Rating
- 1,000 psi
- Shape
- Rectangle
- Load Capacity Vertical
- 60 ton
- Item Weight
- 26.5 lb
- Handle Color
- Orange
- Color
- Black
- Handle Type
- Rope
- Material
- HDPE, LDPE, PET Plastic
- Wire Color
- Black
Dimensions
- Overall Length
- 12 in
- Overall Thickness
- 6 in
- Overall Width
- 12 in
- Length
- 12 in
Description
Cribbing Support Block, Product Type Cribbing Block, Material HDPE, LDPE, PET Plastic, Shape Rectangle, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical 60 ton, Color Black, Handle Type Rope, Overall Length 12 in, Overall Width 12 in, Overall Thickness 6 in, Crush Rating 1,000 psi, Handle Color Orange, Item Weight 26.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.