Cribbing Support Block
- Mfr # 15239
- Zoro # G2970119
product price:Â
$
260.00
/ea
Free Shipping & Returns
Key Features
Handle Color
Orange
Shape
Rectangle
Overall Width
7 in
Shell Material
HDPE, LDPE, PET Plastic
Item Weight
27 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15239
- Zoro #
- G2970119
- UPC #
- 843198100202
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 in
- Overall Thickness
- 6 in
- Overall Length
- 10 in
- Fits Chest Size
- Solid Block for Higher Working Load Limit
- Length
- 10 in
Details
- Handle Color
- Orange
- Shape
- Rectangle
- Shell Material
- HDPE, LDPE, PET Plastic
- Item Weight
- 27 lb
- Color
- Black
- Item
- Cribbing Support Block
- Product Type
- Cribbing Block
- For Use With
- Heavy Equipment, Machinery, Vehicles
- Crush Rating
- 865 psi
- Load Capacity Vertical
- 60 ton
- Handle Type
- Rope
- Resistance Properties
- Mold-Resistant, Oil-Resistant, Pests-Resistant
- Material
- HDPE, LDPE, PET Plastic
- Features
- Solid Block for Higher Working Load Limit
- Wire Color
- Black
- Compatible Product Type
- Heavy Equipment, Machinery, Vehicles
Description
Cribbing Support Block, Product Type Cribbing Block, Material HDPE, LDPE, PET Plastic, Shape Rectangle, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical 60 ton, Color Black, Handle Type Rope, Overall Length 10 in, Overall Width 7 in, Overall Thickness 6 in, Crush Rating 865 psi, Features Solid Block for Higher Working Load Limit, For Use With Heavy Equipment, Machinery, Vehicles, Handle Color Orange, Item Weight 27 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.