Zoro Homepage

Diamondback Bead Breaker Ki

  • Mfr # 12022

  • Zoro # G1245111


product price: $3,481.99
/ea
Free Shipping & Returns

Key Features

Material
Poluethylene (Pump), Aluminum (Bead Breaker)
Type
Air/Hydraulic
Application
Designed Specific To Conditions Normally Associated With OTR Sites
Number of Pieces
3
Used For
Wheel/Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12022
Zoro #
G1245111
UPC #
811388021347
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Material
Poluethylene (Pump), Aluminum (Bead Breaker)
Type
Air/Hydraulic
Application
Designed Specific To Conditions Normally Associated With OTR Sites
Number of Pieces
3
Item
Diamondback Bead Breaker Ki
Used For
Wheel/Rim
Includes
DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case

Description

Diamondback Bead Breaker Ki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.