Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dozer Maintenance Mat, 28.4 in x 4 in

  • Mfr # 15347

  • Zoro # G1246222


product price: $3,959.99
/pk 2, $1,980.00/ea
Free Shipping & Returns

Key Features

Overall Width
28.4 in
Overall Length
4 in
Size
28.4 in x 78.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15347
Zoro #
G1246222
UPC #
811388028506
Country of Origin
Australia

Dimensions

Overall Width
28.4 in
Overall Length
4 in
Size
28.4 in x 78.8 in

Details

Item
Dozer Maintenance Mat

Description

Dozer Maintenance Mats,28.4 In. x 78.8 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.