Zoro Homepage

Flat Top Jack Stand, 3 tons, PR

  • Mfr # 14980

  • Zoro # G4875324


product price: $221.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
3 Per Stand
Lifting Height Min. (In.)
13 in
Lifting Height Max. (In.)
21 1/2 in
Base Size (In.)
12 x 12
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14980
Zoro #
G4875324
UPC #
811388020357
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
13 in
Lifting Height Max. (In.)
21 1/2 in
Base Size (In.)
12 x 12
Saddle Size (In.)
4-1/2
Minimum Height
13 in
Maximum Extended Height
21 1/2 in
Base Width
12 in
Base Length
12 in
Saddle Diameter
4 1/2 in

Details

Lifting Capacity (Tons)
3 Per Stand
Construction
Steel
Includes
(2) Jack Stands
Type
Flat Top
Handle
No
Locking Mechanism
Pin with Cotter Pin
Finish
Powder Coated
Item
Jack Stand
Function
Pin Style
Intervals (In.)
2
Characteristics
Pin Style
Load Capacity per Pair
6 ton
Saddle Shape
Round
Base Shape
Round
Features
Ideal for Custom Cars, Ideal for Low Profile Vehicles, Zinc Plated
Locking Type
Pin
Base Material
Steel
Base Material Finish
Powder Coated
Individual Item Weight
12 lb
Stand Type
Jack Stand
Individual Stand Load Capacity
3 ton
Lifting Actuator
Pin Adjustment

Description

Jack Stand, Lifting Actuator Pin Adjustment, Load Capacity per Pair 6 ton, Minimum Height 13 in, Maximum Extended Height 21 1/2 in, Base Material Steel, Saddle Shape Round, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter 4 1/2 in, Base Shape Round, Locking Type Pin, Base Length 12 in, Base Material Finish Powder Coated, Base Width 12 in, Features Ideal for Custom Cars, Ideal for Low Profile Vehicles, Zinc Plated, Includes (2) Jack Stands, Individual Item Weight 12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.