Jack, AC Hydraulic, Heavy Duty, 100T, Length: 66" (Frame), 51" (Handle)
Mfr # 100-1H
Zoro # G1244877
product price: $17,407.99
/eaKey Features
Lifting Capacity
100 Tons
Application
Mining and Construction Industries
Material
Steel
Features
Min. Height 37.4"; Multiple Position Handle; Safety Valve
Type
Hydraulic Heavy-Duty Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-1H
Zoro #
G1244877
UPC #
811388027875
Country of Origin
Denmark
Dimensions
Length
66" (Frame), 51" (Handle)
Details
Lifting Capacity
100 Tons
Item
Floor Jack
Application
Mining and Construction Industries
Material
Steel
Features
Min. Height 37.4"; Multiple Position Handle; Safety Valve
Type
Hydraulic Heavy-Duty Jack
For Use With
For Off-Road Maintenance on Heavy-Duty Industrial Machinery
Description
Jack,AC Hydraulic,Heavy Duty,100T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.