Jack, AC Hydraulic, Heavy Duty, 100T, Material: Steel
Mfr # 100-1L
Zoro # G1245008
product price: $12,512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Lifting Capacity
100 Tons
Type
Hydraulic Heavy-Duty Jack
Application
Mining and Construction Industries
Features
Min. Height 17.13"; Multiple Position Handle; Safety Valve
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-1L
Zoro #
G1245008
UPC #
811388028292
Country of Origin
Denmark
Dimensions
Length
61" (Frame), 51.18" (Handle)
Details
Lifting Capacity
100 Tons
Item
Floor Jack
Type
Hydraulic Heavy-Duty Jack
Application
Mining and Construction Industries
Features
Min. Height 17.13"; Multiple Position Handle; Safety Valve
Material
Steel
For Use With
For Off-Road Maintenance on Heavy-Duty Industrial Machinery
Description
Jack,AC Hydraulic,Heavy Duty,100T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.