Jack, Air Hydraulic, Portable, 25/10T
Mfr # B25-2
Zoro # G1248200
product price: $2,726.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
25/10 Tons
Includes
(2) Extensions 1.97", 3.94"
Type
Air Hydraulic Jack
Features
Min. Height 6.34"
For Use With
Service Vans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B25-2
Zoro #
G1248200
UPC #
811388027899
Country of Origin
Denmark
Dimensions
Length
21.02"
Details
Lifting Capacity
25/10 Tons
Item
Floor Jack
Includes
(2) Extensions 1.97", 3.94"
Type
Air Hydraulic Jack
Features
Min. Height 6.34"
For Use With
Service Vans
Description
Jack,Air Hydraulic,Portable,25/10T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.