
Jack, Aluminum, 6" Stroke, 75T
Mfr # 13005
Zoro # G1245419
product price: $1,753.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
75 Tons
Application
Service Truck Lifting
Features
Includes "Shut-Off Valve"; 12" Retracted Height; 6" Stroke
Material
Aluminum
Type
Aluminum Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13005
Zoro #
G1245419
UPC #
811388024973
Country of Origin
United States
Details
Lifting Capacity
75 Tons
Item
Floor Jack
Application
Service Truck Lifting
Features
Includes "Shut-Off Valve"; 12" Retracted Height; 6" Stroke
Material
Aluminum
Type
Aluminum Jack
Description
Jack,Aluminum,6" Stroke,75T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.