
Jack, Heavy Duty, 150T, Max Height 22.4"
Mfr # 150-1L
Zoro # G1462461
product price: $15,508.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
150 Tons
Lifting Height Max.
22.4"
Features
Min. Height 17.13"; Multiple Position Handle; Safety Valve
Material
Steel
Application
Mining and Construction Industries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-1L
Zoro #
G1462461
UPC #
811388028292
Country of Origin
Denmark
Dimensions
Lifting Height Max.
22.4"
Length
61" (Frame), 51.18" (Handle)
Details
Lifting Capacity
150 Tons
Item
Heavy Duty Jack
Features
Min. Height 17.13"; Multiple Position Handle; Safety Valve
Material
Steel
Application
Mining and Construction Industries
Type
Hydraulic Heavy-Duty Jack
For Use With
For Off-Road Maintenance on Heavy-Duty Industrial Machinery
Description
Jack,Heavy Duty,150T,Max Height 22.4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.