Zoro Homepage

Jack, Heavy Duty, 150T, Max Height 43.3"

  • Mfr # 150-1

  • Zoro # G1245793


product price: $16,533.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Lifting Capacity
150 Tons
Lifting Height Max.
43.3"
Type
Hydraulic Heavy-Duty Jack
Features
Min. Height 27.56"; Multiple Position Handle; Safety Valve
Application
Mining and Construction Industries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-1
Zoro #
G1245793
UPC #
811388027882
Country of Origin
Denmark

Dimensions

Lifting Height Max.
43.3"
Length
66" (Frame), 51" (Handle)

Details

Lifting Capacity
150 Tons
Item
Heavy Duty Jack
Type
Hydraulic Heavy-Duty Jack
Features
Min. Height 27.56"; Multiple Position Handle; Safety Valve
Application
Mining and Construction Industries
Material
Steel
For Use With
For Off-Road Maintenance on Heavy-Duty Industrial Machinery

Description

Jack,Heavy Duty,150T,Max Height 43.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.