Jack, Heavy Duty, 150T, Min Height 37.4"
Mfr # 150-1H
Zoro # G1462452
product price: $19,039.99
/eaKey Features
Lifting Capacity
150 Tons
Lifting Height Min.
37.4"
Features
Min. Height 37.4"; Multiple Position Handle; Safety Valve
Application
Mining and Construction Industries
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-1H
Zoro #
G1462452
UPC #
811388028407
Country of Origin
Denmark
Dimensions
Lifting Height Min.
37.4"
Length
66" (Frame), 51" (Handle)
Details
Lifting Capacity
150 Tons
Item
Heavy Duty Jack
Features
Min. Height 37.4"; Multiple Position Handle; Safety Valve
Application
Mining and Construction Industries
Material
Steel
Type
Hydraulic Heavy-Duty Jack
For Use With
For Off-Road Maintenance on Heavy-Duty Industrial Machinery
Description
Jack,Heavy Duty,150T,Min Height 37.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.