Jack, Rhino II, 100T, Min Height 38"
Mfr # RJ2-10038
Zoro # G1248648
product price: $31,221.99
/eaKey Features
Lifting Capacity
100 Tons
Lifting Height Min.
38"
Features
26.13" Stroke; Min. Height 38"; Jack Balanced
Application
OTR Tire Service in Underground Mining Quarries and Construction
Type
Rhino Jack II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ2-10038
Zoro #
G1248648
UPC #
811388023198
Country of Origin
Canada
Dimensions
Lifting Height Min.
38"
Details
Lifting Capacity
100 Tons
Item
Rhino Jack
Features
26.13" Stroke; Min. Height 38"; Jack Balanced
Application
OTR Tire Service in Underground Mining Quarries and Construction
Type
Rhino Jack II
Base
Thick Steel Base Plate
For Use With
Large Off-Road Vehicles and Equipment
Description
Jack,Rhino II,100T,Min Height 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.