Zoro Homepage

Jack, Rhino II, 150T

  • Mfr # RJ2-15027

  • Zoro # G1248657


product price: $25,316.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Lifting Capacity
150 Tons
Features
14-3/4" Stroke; Min. Height 27"; Jack Balanced
Application
OTR Tire Service in Underground Mining Quarries and Construction
Type
Rhino Jack II
For Use With
Large Off-Road Vehicles and Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ2-15027
Zoro #
G1248657
UPC #
811388023204
Country of Origin
Canada

Details

Lifting Capacity
150 Tons
Item
Rhino Jack
Features
14-3/4" Stroke; Min. Height 27"; Jack Balanced
Application
OTR Tire Service in Underground Mining Quarries and Construction
Type
Rhino Jack II
For Use With
Large Off-Road Vehicles and Equipment
Base
Thick Steel Base Plate

Description

Jack,Rhino II,150T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.