Jack, Rhino II, 200T
Mfr # RJ2-20027
Zoro # G1248891
product price: $30,943.23
/eaKey Features
Lifting Capacity
200 Tons
Features
14" Stroke; Min. Height 27"; Jack Balanced
Application
OTR Tire Service in Underground Mining Quarries and Construction
Type
Rhino Jack II
Base
Thick Steel Base Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ2-20027
Zoro #
G1248891
UPC #
811388023228
Country of Origin
Canada
Details
Lifting Capacity
200 Tons
Item
Rhino Jack
Features
14" Stroke; Min. Height 27"; Jack Balanced
Application
OTR Tire Service in Underground Mining Quarries and Construction
Type
Rhino Jack II
Base
Thick Steel Base Plate
For Use With
Large Off-Road Vehicles and Equipment
Description
Jack,Rhino II,200T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.