Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Stand

  • Mfr # 14401

  • Zoro # G313753478


product price: $415.99
/pr
Free Shipping & Returns

Key Features

Duty Rating
Heavy Duty
Features
2-Piece Handle
Minimum Height
13 in
Stand Type
Heavy-Duty Jack Stand
Individual Stand Load Capacity
22 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14401
Zoro #
G313753478
UPC #
843198105344
Country of Origin
China

Dimensions

Minimum Height
13 in
Maximum Extended Height
20 in
Saddle Length
4 in
Saddle Width
3 in

Details

Duty Rating
Heavy Duty
Features
2-Piece Handle
Stand Type
Heavy-Duty Jack Stand
Individual Stand Load Capacity
22 ton
Jack Handle Required
Jack Handle Included
Item
Jack Stand
Locking Type
Pin
Load Capacity per Pair
22 ton
Lifting Actuator
Pin Locking Hand Lifted
Base Shape
Square
Base Material
Steel
Saddle Shape
Flat V

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Locking Hand Lifted, Load Capacity per Pair 22 ton, Minimum Height 13 in, Maximum Extended Height 20 in, Base Material Steel, Saddle Shape Flat V, Saddle Length 4 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Features 2-Piece Handle, Individual Stand Load Capacity 22 ton, Jack Handle Required Jack Handle Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.