Zoro Homepage

Jack Stand

  • Mfr # 14419

  • Zoro # G313753485


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Stand Type
Pin Style Jack Stand
Locking Type
Pin
Maximum Extended Height
21 1/2 in
Individual Stand Load Capacity
25 ton
Minimum Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14419
Zoro #
G313753485
UPC #
843198105764
Country of Origin
China

Dimensions

Maximum Extended Height
21 1/2 in
Minimum Height
16 1/2 in
Saddle Length
6 in
Saddle Width
3 in

Details

Stand Type
Pin Style Jack Stand
Locking Type
Pin
Individual Stand Load Capacity
25 ton
Item
Jack Stand
Lifting Actuator
Pin Locking Hand Lifted
Base Material
Steel
Duty Rating
Heavy Duty
Load Capacity per Pair
25 ton
Base Shape
Square
Saddle Shape
Flat V

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Locking Hand Lifted, Load Capacity per Pair 25 ton, Minimum Height 16 1/2 in, Maximum Extended Height 21 1/2 in, Base Material Steel, Saddle Shape Flat V, Saddle Length 6 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Individual Stand Load Capacity 25 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.