Zoro Homepage

Jack Stand

  • Mfr # 14420

  • Zoro # G913753489


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Maximum Extended Height
38 in
Locking Type
Pin
Stand Type
Heavy-Duty Jack Stand
Individual Stand Load Capacity
25 ton
Minimum Height
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14420
Zoro #
G913753489
UPC #
843198105634
Country of Origin
China

Dimensions

Maximum Extended Height
38 in
Minimum Height
26 3/4 in
Saddle Length
6 in
Saddle Width
3 in

Details

Locking Type
Pin
Stand Type
Heavy-Duty Jack Stand
Item
Jack Stand
Individual Stand Load Capacity
25 ton
Duty Rating
Heavy Duty
Features
Pin-Style Stand Makes it Easy to Hold the Load at Desired Height and Secure with Locking Collar, Quick Adjustment to the Desired Heights
Base Shape
Square
Load Capacity per Pair
25 ton
Base Material
Steel
Lifting Actuator
Pin Locking Hand Lifted
Saddle Shape
Flat V

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Locking Hand Lifted, Load Capacity per Pair 25 ton, Minimum Height 26 3/4 in, Maximum Extended Height 38 in, Base Material Steel, Saddle Shape Flat V, Saddle Length 6 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Individual Stand Load Capacity 25 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.