Shop AME
See all product information
Create Account
Jack Stand, PR
- Mfr # 14425
- Zoro # G1245769
product price:Â
$
327.99
/pr
Free Shipping & Returns
Key Features
Material
Steel
Type
Heavy-Duty Jack Stand
Lifting Capacity
12 tons Per Stand
Application
Heavy-Duty/Commercial Application
Features
Min. Height 11.81"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14425
- Zoro #
- G1245769
- UPC #
- 843198100363
- Country of Origin
- China
Details
- Item
- Jack Stands,Flat Handle,24T,PR
- Material
- Steel
- Type
- Heavy-Duty Jack Stand
- Lifting Capacity
- 12 tons Per Stand
- Application
- Heavy-Duty/Commercial Application
- Features
- Min. Height 11.81"
- Includes
- (2) Heavy-Duty Jack Stands
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Locking Hand Lifted, Load Capacity per Pair 12 ton, Minimum Height 11 3/4 in, Maximum Extended Height 18 in, Base Material Steel, Saddle Shape Flat V, Saddle Length 3 in, Saddle Width 2 in, Saddle Diameter Not Applicable, Base Shape Square, Individual Stand Load Capacity 12 ton, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.