Zoro Homepage

Jack Stands, 3 Tons per Stand, PR

  • Mfr # 14985

  • Zoro # G4875577


product price: $650.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
3 Per Stand
Lifting Height Min. (In.)
19 in
Lifting Height Max. (In.)
31 1/2 in
Base Size (In.)
19 1/2 x 19 1/2
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14985
Zoro #
G4875577
UPC #
811388021828
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
19 in
Lifting Height Max. (In.)
31 1/2 in
Base Size (In.)
19 1/2 x 19 1/2
Saddle Size (In.)
4-1/4
Saddle Diameter
4 1/4 in
Base Length
19 1/2 in
Base Width
19 1/2 in
Maximum Extended Height
31 1/2 in
Minimum Height
19 in

Details

Lifting Capacity (Tons)
3 Per Stand
Construction
Steel
Type
High Lift
Includes
(2) Jack Stands
Function
Pin Style
Locking Mechanism
Pin with Cotter Pin
Finish
Powder Coated
Handle
No
Intervals (In.)
1 3/4 in
Characteristics
Pin Style
Item
Jack Stand
Individual Stand Load Capacity
3 ton
Individual Item Weight
36.5 lb
Locking Type
Pin
Base Material Finish
Powder Coated
Base Shape
Round
Lifting Actuator
Pin Adjustment
Features
Ideal for Aircraft, Rust Resistant
Stand Type
Jack Stand
Load Capacity per Pair
6 ton
Base Material
Steel
Saddle Shape
Round

Description

Jack Stand, Lifting Actuator Pin Adjustment, Load Capacity per Pair 6 ton, Minimum Height 19 in, Maximum Extended Height 31 1/2 in, Base Material Steel, Saddle Shape Round, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter 4 1/4 in, Base Shape Round, Locking Type Pin, Base Length 19 1/2 in, Base Material Finish Powder Coated, Base Width 19 1/2 in, Features Ideal for Aircraft, Rust Resistant, Includes (2) Jack Stands, Individual Item Weight 36.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.