Jack, Super Lift, 200T, Min Height 38"
Mfr # SLJ20038
Zoro # G1248803
product price: $41,861.99
/eaKey Features
Lifting Capacity
200 Tons
Lifting Height Min.
38"
Application
Air/Hydraulic Mining
Features
Electric Power Unit Available; Min. Height 38"
Type
SuperLift Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLJ20038
Zoro #
G1248803
UPC #
811388023303
Country of Origin
Canada
Dimensions
Lifting Height Min.
38"
Length
96" (Frame)
Details
Lifting Capacity
200 Tons
Item
Floor Jack
Application
Air/Hydraulic Mining
Features
Electric Power Unit Available; Min. Height 38"
Type
SuperLift Jack
Base
13"
Description
Jack,Super Lift,200T,Min Height 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.