Jack, Super Lift, 250T, Min Height 27"
Mfr # SLJ25027
Zoro # G1249147
product price: $36,976.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
250 Tons
Lifting Height Min.
27"
Features
Electric Power Unit Available; Min. Height 27"
Type
SuperLift Jack
Application
Air/Hydraulic Mining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLJ25027
Zoro #
G1249147
UPC #
811388023310
Country of Origin
Canada
Dimensions
Lifting Height Min.
27"
Length
96" (Frame)
Details
Lifting Capacity
250 Tons
Item
Floor Jack
Features
Electric Power Unit Available; Min. Height 27"
Type
SuperLift Jack
Application
Air/Hydraulic Mining
Base
15"
Description
Jack,Super Lift,250T,Min Height 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.