Zoro Homepage

Liquid Tire Balance Case, PK12

  • Mfr # 26140

  • Zoro # G3703301


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Application
Instant Tire Balance For The Life Of The Tire
Includes
Application Tube, Nozzle
Used For
Truck Tire
Container Size
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26140
Zoro #
G3703301
UPC #
811388024317
Country of Origin
United States

Dimensions

Container Size
32 oz.

Details

Item
Liquid Tire Balance Case,PK12
Container Type
Bottle
Application
Instant Tire Balance For The Life Of The Tire
Includes
Application Tube, Nozzle
Used For
Truck Tire
Number of Pieces
3

Description

Liquid Tire Balance Case,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.