Zoro Homepage

Mag Wheel Tool, L 12 In.

  • Mfr # 72001

  • Zoro # G4580082


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Works With All Center Post Tire Changers
Number of Pieces
1
For Use With
Centerpost Tire Changer
Features
Fits on All Center Post Tire Changer Machines, Prevents Damage on Aluminum, Chrome and Mag Wheel, Replaceable Polymer Inserts Eliminates Booties that Slip Off Combo Tool, Shipped Complete with One Set of Replacement Polymer Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72001
Zoro #
G4580082
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
12 in
Overall Length
12 in
Overall Width
3 in

Details

Material
Steel
Application
Works With All Center Post Tire Changers
Number of Pieces
1
For Use With
Centerpost Tire Changer
Features
Fits on All Center Post Tire Changer Machines, Prevents Damage on Aluminum, Chrome and Mag Wheel, Replaceable Polymer Inserts Eliminates Booties that Slip Off Combo Tool, Shipped Complete with One Set of Replacement Polymer Inserts
Includes
(1) Plastic Hook, (1) Plastic Nose, (1) Wonder Bar
Item
Wonderbar Mag Wheel Tool
Used For
Demounting Custom Wheels With A Centerpost Tire Changer
Product Type
Mag Tool

Description

Wonderbar Mag Wheel Tool, Product Type Mag Tool, Material Steel, Overall Length 12 in, Overall Width 3 in, Includes (1) Plastic Hook, (1) Plastic Nose, (1) Wonder Bar, Features Fits on All Center Post Tire Changer Machines, Prevents Damage on Aluminum, Chrome and Mag Wheel, Replaceable Polymer Inserts Eliminates Booties that Slip Off Combo Tool, Shipped Complete with One Set of Replacement Polymer Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.