O-Ring Installer, OTR, 25"-36" Rims
Mfr # 92250
Zoro # G1248173
product price: $2,298.99
/ea
Free Shipping & Returns
Key Features
Application
Installs And Removes O-Rings On OTR Tires 25"-36"
Number of Pieces
1
Used For
OTR Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92250
Zoro #
G1248173
UPC #
811388024645
Country of Origin
Italy
Details
Application
Installs And Removes O-Rings On OTR Tires 25"-36"
Number of Pieces
1
Item
O-Ring Installer,OTR,25"-36" Rims
Used For
OTR Tires
Description
O-Ring Installer,OTR,25 In.-36 In. Rims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.