Preset Torque Wrench, 21 in
- Mfr # 67170
- Zoro # G2969997
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Stainless Steel
Drive Size
1/2 in
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67170
- Zoro #
- G2969997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Shell Material
- Stainless Steel
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Finish
- Powder Coated
- Grip Style
- Cushion
- Includes Ratcheting
- Ratcheting Included
- Handle Shape
- Straight
- Item
- Preset Torque Wrench
- Head Type
- Standard
- Material
- Stainless Steel
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 21 in
- Length
- 21 in
Description
Preset Torque Wrench, Drive Size 1/2 in, Stainless Steel, Powder Coated, Overall Length 21 in, Standard, Straight, Cushion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.