Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramp, 6" x 7" x 24"

  • Mfr # 15234

  • Zoro # G1462498


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Features
6" x 7" x 24"
Material
Plastic
Type
Cribbing Block
Application
Construction, Agriculture
Color
Markings: Black; Background: Yellow; Center Markings: Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15234
Zoro #
G1462498
UPC #
811388023594
Country of Origin
United States

Details

Item
Ramp
Features
6" x 7" x 24"
Material
Plastic
Type
Cribbing Block
Application
Construction, Agriculture
Color
Markings: Black; Background: Yellow; Center Markings: Red
For Use With
Forklifts

Description

Ramp,6 In. x 7 In. x 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.