Zoro Homepage

Sasquatch, 24" x 8" x 10-3/8"

  • Mfr # 15669

  • Zoro # G1462653


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
For Tracked Vehicles, Portable and Durable, Padded Handles
Type
Sasquatch
Features
24" x 8" x 10-3/8"; Heavy-Duty Construction with 45 Degrees Angle Grade
Application
Maintenance and Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15669
Zoro #
G1462653
UPC #
811388028650
Country of Origin
United States

Details

Item
Sasquatch,24" x 8" x 10-3/8"
Material
Plastic
For Use With
For Tracked Vehicles, Portable and Durable, Padded Handles
Type
Sasquatch
Features
24" x 8" x 10-3/8"; Heavy-Duty Construction with 45 Degrees Angle Grade
Application
Maintenance and Safety

Description

Sasquatch,24" x 8" x 10-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.