Sasquatch, 24" x 8" x 16-1/2"
- Mfr # 15668
- Zoro # G1246502
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
For Use With
For Tracked Vehicles, Portable and Durable, Padded Handles
Type
Sasquatch
Application
Maintenance and Safety
Features
24" x 8" x 16-1/2"; Heavy-Duty Construction with 45 Degrees Angle Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15668
- Zoro #
- G1246502
- UPC #
- 811388028643
- Country of Origin
- United States
- Item
- Sasquatch,24" x 8" x 16-1/2"
- Material
- Plastic
- For Use With
- For Tracked Vehicles, Portable and Durable, Padded Handles
- Type
- Sasquatch
- Application
- Maintenance and Safety
- Features
- 24" x 8" x 16-1/2"; Heavy-Duty Construction with 45 Degrees Angle Grade
Description
Sasquatch,24" x 8" x 16-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.