Spare Tire Tool Set, 8 Pc
Mfr # 71100
Zoro # G4547051
product price: $122.50
/ea
Free Shipping & Returns
Key Features
Material
Steel
Application
Pickup/SUV market
Size
1/2 in
Number of Pieces
8
For Use With
All Under Vehicle Spare Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71100
Zoro #
G4547051
UPC #
-
Country of Origin
China
Dimensions
Size
1/2 in
Length
32 in
Overall Length
32 in
Overall Width
3 in
Overall Height
2 1/4 in
Details
Material
Steel
Application
Pickup/SUV market
Number of Pieces
8
For Use With
All Under Vehicle Spare Tires
Features
(8) Set has 7 Individual Tools and Wall Rack, Allows Quick Access to Spare Tires, Color Coding Allows for Quick Access
Includes
Hanging Rack, (8) Tools
Item
Spare Tire Tool Set
Used For
Spare Tires
Color
Black, Blue, Green, Orange, Purple, Red, Yellow
Product Type
Spare Tire Tool Set
Description
Spare Tire Tool Set, Product Type Spare Tire Tool Set, Material Steel, Overall Length 32 in, Overall Width 3 in, Overall Height 2 1/4 in, Overall Diameter Not Applicable, Color Black, Blue, Green, Orange, Purple, Red, Yellow, Includes Hanging Rack, (8) Tools, Features (8) Set has 7 Individual Tools and Wall Rack, Allows Quick Access to Spare Tires, Color Coding Allows for Quick Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.