Super Stacker Cribbing, 6"x 7"x 24", Black
Mfr # 15230
Zoro # G1246073
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 29 CFR 1926.305
Color
Black
Material
Plastic
Load Capacity Vertical
60 ton
Handle Type
Rope Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15230
Zoro #
G1246073
UPC #
811388021873
Country of Origin
United States
Dimensions
Overall Thickness
6 in
Overall Length
24 in
Overall Width
7 in
Details
Item
Cribbing Block
Standards
OSHA 29 CFR 1926.305
Color
Black
Material
Plastic
Load Capacity Vertical
60 ton
Handle Type
Rope Style
Shape
Rectangle
Crush Rating
1,600 psi
Features
Clearly Marked Working Weight Load Limit, Interlocking or Aggressive Non-Slip Surface
Item Weight
25.2 lb
Handle Color
Blue
Product Type
Cribbing Block
Resistance Properties
Chemical-Resistant, Oil-Resistant
Description
Cribbing Block, Product Type Cribbing Block, Material Plastic, Shape Rectangle, Load Capacity Vertical 60 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 7 in, Overall Thickness 6 in, Crush Rating 1,600 psi, Features Clearly Marked Working Weight Load Limit, Interlocking or Aggressive Non-Slip Surface, Handle Color Blue, Item Weight 25.2 lb, Overall Diameter Not Applicable, Resistance Properties Chemical-Resistant, Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.