Super Stacker Cribbing Set, PK12
Mfr # 15260
Zoro # G1246021
product price: $3,198.99
/pk 12, $266.58/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Includes
(12) Cribbing Blocks
Standards
OSHA 29 CFR 1926.305
Load Capacity Vertical
60 ton
Overall Thickness
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15260
Zoro #
G1246021
UPC #
811388020647
Country of Origin
United States
Dimensions
Overall Thickness
6 in
Overall Length
24 in
Overall Width
7 in
Details
Item
Cribbing Block
Includes
(12) Cribbing Blocks
Standards
OSHA 29 CFR 1926.305
Load Capacity Vertical
60 ton
Color
Black
Shape
Rectangle
Handle Type
Rope Style
Resistance Properties
Chemical-Resistant, Oil-Resistant
Features
Does Not Splinter, Interlocking or Aggressive Non-Slip Surface
Product Type
Cribbing Block
Material
Plastic
Description
Cribbing Block, Product Type Cribbing Block, Material Plastic, Shape Rectangle, Load Capacity Vertical 60 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 7 in, Overall Thickness 6 in, Features Does Not Splinter, Interlocking or Aggressive Non-Slip Surface, Includes (12) Cribbing Blocks, Overall Diameter Not Applicable, Resistance Properties Chemical-Resistant, Oil-Resistant, Standards OSHA 29 CFR 1926.305, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.