Zoro Homepage

SuperStacker Cribbing Set, Jack Plate

  • Mfr # 15255

  • Zoro # G1246119


product price: $2,061.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Lifting Capacity
85 Tons
Material
Plastic
Type
Cribbing Blocks
Includes
(3) Mfr. No. 15210 Cribbing Blocks, 4 x 4 x 18; (6) Mfr. No. 15230 Cribbing Block, 6 x 7 x 24; (1) Mfr. No. 14465 Jack Plate, 100 tons Capacity, 12" x 12" x 1-1/2"
Features
Non-Conducting Plastic Resists Oil and Most Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15255
Zoro #
G1246119
UPC #
811388020654
Country of Origin
United States

Details

Lifting Capacity
85 Tons
Item
SuperStacker Cribbing Set
Material
Plastic
Type
Cribbing Blocks
Includes
(3) Mfr. No. 15210 Cribbing Blocks, 4 x 4 x 18; (6) Mfr. No. 15230 Cribbing Block, 6 x 7 x 24; (1) Mfr. No. 14465 Jack Plate, 100 tons Capacity, 12" x 12" x 1-1/2"
Features
Non-Conducting Plastic Resists Oil and Most Chemicals
For Use With
Lincoln Log Mating or Pyramid Mating

Description

SuperStacker Cribbing Set,Jack Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.