Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Stand, 200T, 42" Min Height

  • Mfr # SLJS200-42

  • Zoro # G1249512


product price: $10,199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Lifting Capacity
200 Tons
Lifting Height Min.
42"
Includes
Saddle; Extension
Type
SuperLift Jack Stand
Features
Min. Height 42"; Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLJS200-42
Zoro #
G1249512
UPC #
811388023341
Country of Origin
Canada

Dimensions

Lifting Height Min.
42"

Details

Lifting Capacity
200 Tons
Item
Support Stand
Includes
Saddle; Extension
Type
SuperLift Jack Stand
Features
Min. Height 42"; Adjustable
Application
Mining

Description

Support Stand,200T,42 In. Min Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.