Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Stand, 28" Adjustable, 100T

  • Mfr # SLJS100-28A

  • Zoro # G1249521


product price: $7,193.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
100 Tons
Type
SuperLift Jack Stand
Application
Mining
Includes
Saddle; Extension
Features
Min. Height 28"; Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLJS100-28A
Zoro #
G1249521
UPC #
811388029381
Country of Origin
Canada

Details

Lifting Capacity
100 Tons
Item
Support Stand
Type
SuperLift Jack Stand
Application
Mining
Includes
Saddle; Extension
Features
Min. Height 28"; Adjustable

Description

Support Stand,28 In. Adjustable,100T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.