Tire Bar, H/D, 24"
Mfr # 72120
Zoro # G1247808
product price: $43.49
/eaKey Features
Material
Forged steel
Type
Manual
Application
Mounts And Demounts Tires On Wheels And Rims
Number of Pieces
1
Used For
Tire Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72120
Zoro #
G1247808
UPC #
811388022641
Country of Origin
United States
Dimensions
Length
24"
Details
Material
Forged steel
Type
Manual
Application
Mounts And Demounts Tires On Wheels And Rims
Number of Pieces
1
Item
Tire Bar,H/D,24"
Used For
Tire Machine
Product Type
Tire Bar,H/D,24"
Description
Tire Bar,H/D,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.