Tire Demounter, Steel
- Mfr # 71000
- Zoro # G1247622
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Application
Mount And Dismount Tire Assemblies
Used For
22.5 and 24.5 Tires/Wheels
Includes
Bottom Bead Removal Tool, Top Bead Removal Tool
Overall Height
16 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71000
- Zoro #
- G1247622
- UPC #
- 811388024461
- Country of Origin
- China
- Item
- Tire Demounter
- Number of Pieces
- 3
- Application
- Mount And Dismount Tire Assemblies
- Used For
- 22.5 and 24.5 Tires/Wheels
- Includes
- Bottom Bead Removal Tool, Top Bead Removal Tool
- Shell Material
- Steel
- Compatible Tire Type
- Truck Tires
- Product Type
- Tire Changing System
- Features
- Rim Protector, Mount and Dismount Tire Assemblies for 22.5 in and 24.5 in Tires and Wheels
- Material
- Steel
Dimensions
- Overall Height
- 16 1/16 in
- Overall Length
- 40 1/2 in
- Fits Chest Size
- Rim Protector, Mount and Dismount Tire Assemblies for 22.5 in and 24.5 in Tires and Wheels
- Overall Width
- 4 15/16 in
- Length
- 40 1/2 in
Description
Tire Demounter, Product Type Tire Changing System, Material Steel, Overall Height 16 1/16 in, Overall Length 40 1/2 in, Overall Width 4 15/16 in, Overall Diameter Not Applicable, Includes Bottom Bead Removal Tool, Top Bead Removal Tool, Compatible Tire Type Truck Tires, Features Rim Protector, Mount and Dismount Tire Assemblies for 22.5 in and 24.5 in Tires and Wheels, Stock Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.