Zoro Homepage

Tire Inflation Cage, 2 Bar

  • Mfr # 24425

  • Zoro # G6907372


product price: $524.00
/ea
Free Shipping & Returns

Key Features

Application
Super Single, Truck Tire Inflation
Base Width x Length (In.)
27 x 17
For Use With
Air Compressors, inflation chucks, Truck Tires
Height (In.)
50 in
Unit Weight (Lbs.)
66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24425
Zoro #
G6907372
UPC #
-
Country of Origin
United States

Dimensions

Base Width x Length (In.)
27 x 17
Height (In.)
50 in
Width (In.)
22 in
Base Length
27 in
Compatible Tire Width
15 in
Overall Width
16 3/4 in
Overall Length
27 in
Base Width
16 3/4 in
Overall Height
52 in

Details

Application
Super Single, Truck Tire Inflation
For Use With
Air Compressors, inflation chucks, Truck Tires
Unit Weight (Lbs.)
66 lb
Type
2 Bar
Item
Tire Inflation Cage
Cage Type
2-Bar Cage
Compatible Tire Type
Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires
Weight
69 lb
Product Type
Tire Inflation Cage

Description

Tire Inflation Cage, Cage Type 2-Bar Cage, Weight 69 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 52 in, Overall Length 27 in, Overall Width 16 3/4 in, Base Length 27 in, Base Width 16 3/4 in, Compatible Tire Width 15 in, Product Type Tire Inflation Cage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.