Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflation Cage, Portable 2-Bar

  • Mfr # 24420

  • Zoro # G6663754


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Used For
Tire Inflation
Material
Heavy Gauge Steel Tubing
Application
Medium, Heavy-Duty Truck, OTR, Tractor, Earthmover, Super Singles And Tire Upto 48"ODX15"W Size
Length
52"
Base Width x Length (In.)
22 x 17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24420
Zoro #
G6663754
UPC #
-
Country of Origin
United States

Dimensions

Length
52"
Base Width x Length (In.)
22 x 17
Height (In.)
50 in
Width (In.)
17 in
Overall Length
22 in
Overall Width
17 in
Base Length
22 in
Overall Height
52 in
Base Width
17 in
Compatible Tire Width
15 in

Details

Used For
Tire Inflation
Material
Heavy Gauge Steel Tubing
Application
Medium, Heavy-Duty Truck, OTR, Tractor, Earthmover, Super Singles And Tire Upto 48"ODX15"W Size
Item
Tire Inflation Cage
Unit Weight (Lbs.)
60 lb
For Use With
Air Compressors, inflation chucks, Truck Tires
Type
Portable 2-Bar
Weight
69 lb
Cage Type
2-Bar Cage
Compatible Tire Type
Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires
Product Type
Tire Inflation Cage

Description

Tire Inflation Cage, Cage Type 2-Bar Cage, Weight 69 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 52 in, Overall Length 22 in, Overall Width 17 in, Base Length 22 in, Base Width 17 in, Compatible Tire Width 15 in, Product Type Tire Inflation Cage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.