Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflator, Digital, Accu-Flate

  • Mfr # 24866

  • Zoro # G1246977


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Automated
Includes
(2) Batteries
Used For
Tire Fitters
Material
Rubber, Aluminum
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24866
Zoro #
G1246977
UPC #
811388027752
Country of Origin
China

Dimensions

Length
20"

Details

Item
Tire Inflator,Digital,Accu-Flate
Type
Automated
Includes
(2) Batteries
Used For
Tire Fitters
Material
Rubber, Aluminum
Application
Used To Inflate, Deflate, Measure tire pressure

Description

Tire Inflator,Digital,Accu-Flate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.