Zoro Homepage

Tire Nail Puller, Tire De-Nailer

  • Mfr # 51036

  • Zoro # G514705283


product price: $14.39
/ea

Key Features

Material
Steel, Plastic
Features
Recessed Tip to Allow Nails or Other Puncturing Objects to Be Pushed Back Through The Tire
Product Type
Tire De-Nailer
Overall Diameter
1 in
Overall Length
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51036
Zoro #
G514705283
UPC #
843198102503
Country of Origin
China

Dimensions

Overall Diameter
1 in
Overall Length
6 13/32 in
Overall Height
1 in
Overall Width
1 1/16 in

Details

Item
Tire Nail Puller
Material
Steel, Plastic
Features
Recessed Tip to Allow Nails or Other Puncturing Objects to Be Pushed Back Through The Tire
Product Type
Tire De-Nailer
Includes
1 Denailer
Color
Black

Description

Tire Nail Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.