Zoro Homepage

Tire Swab, 11.5"

  • Mfr # 79030

  • Zoro # G1248130


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Used For
Tires
Length
11-1/2"
Type
Angled
Number of Pieces
1
Application
Used To Lubricate Tire Beads When Mounting Or Removing Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79030
Zoro #
G1248130
UPC #
811388026755
Country of Origin
United States

Dimensions

Length
11-1/2"

Details

Item
Tire Swab,11.5"
Used For
Tires
Type
Angled
Number of Pieces
1
Application
Used To Lubricate Tire Beads When Mounting Or Removing Tires

Description

Tire Swab,11.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.