Truck Bead Holder, Steel
Mfr # 72150
Zoro # G1247981
product price: $65.99
/eaKey Features
Material
Heavy Duty Steel
Application
Automatic Tire Changers And Manual Demount Applications
Number of Pieces
1
Used For
Truck
Product Type
Truck Bead Holder,Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72150
Zoro #
G1247981
UPC #
811388020302
Country of Origin
United States
Details
Material
Heavy Duty Steel
Application
Automatic Tire Changers And Manual Demount Applications
Number of Pieces
1
Item
Truck Bead Holder,Steel
Used For
Truck
Product Type
Truck Bead Holder,Steel
Description
Truck Bead Holder,Steel, Product Type Truck Bead Holder,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.