Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge, 7-1/2", Lime Green, PK16

  • Mfr # 75010

  • Zoro # G1463003


product price: $263.99
/pk 16, $16.50/ea
Free Shipping & Returns

Key Features

Material
Nylon
Application
Assist in Breaking Beads
Number of Pieces
16
Length
8-1/2"
Used For
Earthmover, Ag, Construction, Forestry Tires, Skidder Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75010
Zoro #
G1463003
UPC #
811388027943
Country of Origin
United States

Dimensions

Length
8-1/2"
Width
3-1/4"

Details

Material
Nylon
Application
Assist in Breaking Beads
Number of Pieces
16
Item
Wedge,7-1/2",Lime Green,PK16
Used For
Earthmover, Ag, Construction, Forestry Tires, Skidder Tires

Description

Wedge,7-1/2 In.,Lime Green,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.