Zoro Homepage

Wheel Chock, 14 In H, Rubber, Black

  • Mfr # 15301

  • Zoro # G4530032


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Wheel Chock Style
Single
Width
11 1/4 in
Height
10 in
Material
Rubber
Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15301
Zoro #
G4530032
UPC #
-
Country of Origin
China

Dimensions

Width
11 1/4 in
Height
10 in
Depth
11 1/2 in
Max. Tire Diameter
86 in
Overall Length
11 3/4 in
Overall Height
10 in
Overall Width
11 1/2 in
Compatible Wheel Diameter - Maximum
86 in

Description

Primary Wheel Chock Application Semi-Trailers and Trucks, Width 11 1/4 in, Height 10 in, Depth 11 1/2 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 120,000 lb, Wheel Chock, Black, Standards OSHA 1910.111(f)(9), Max. Tire Diameter 86 in, Wheel Chock Base Tread Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.