Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight Pliers, Truck

  • Mfr # 51400

  • Zoro # G1247220


product price: $49.00
/ea

Key Features

Material
Steel
Number of Pieces
1
Includes
Plier-Type Hook
Used For
Truck Weights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51400
Zoro #
G1247220
UPC #
811388022337
Country of Origin
United States

Details

Material
Steel
Number of Pieces
1
Item
Wheel Weight Pliers,Truck
Includes
Plier-Type Hook
Used For
Truck Weights

Description

Wheel Weight Pliers,Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.