Zoro Homepage

Lavender Mint 13.5oz Acquavera Triple Dispenser Bundle

  • Mfr # ALMTRIPLE13

  • Zoro # G516507793


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Refill Size
13.5 oz
Includes
Acquavera Triple Bracket, (3) 13.5 oz Amenie Lavender Mint Refillable Bottles, Amenie Lavender Mint Shampoo (1 gal), Amenie Lavender Mint Conditioner (1 gal), Amenie Lavender Mint Body Wash (1 gal), Acquavera Dispenser Bracket Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALMTRIPLE13
Zoro #
G516507793
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
13.5 oz

Details

Includes
Acquavera Triple Bracket, (3) 13.5 oz Amenie Lavender Mint Refillable Bottles, Amenie Lavender Mint Shampoo (1 gal), Amenie Lavender Mint Conditioner (1 gal), Amenie Lavender Mint Body Wash (1 gal), Acquavera Dispenser Bracket Key

Description

All-In-One Amenie Lavender Mint & Acquavera Triple Dispenser Bundle The Amenie Lavender Mint 13.5oz Acquavera Triple Dispenser Bundle is designed to simplify your guest amenities while promoting sustainability. Pre-filled with luxurious lavender mint shampoo, conditioner, and body wash, this eco-friendly set helps reduce waste and maintain a clutter-free bathroom. Ideal for hotels, B&Bs, and upscale accommodations, these refillable dispensers offer a practical, space-saving solution with tamper-proof pumps that ensure safety and reliability.


  • Includes 13.5oz bottles of shampoo, conditioner, and body wash
  • Elegant wall-mounted design
  • No mess, no waste
  • Prefilled and ready for guest use
  • Perfect for boutique hotels and spas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.