Zoro Homepage

Lavender Mint Cleansing Bar Soap 1.25oz, 200PK

  • Mfr # ALMBSA-200

  • Zoro # G016507798


product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns

Key Features

Fragrance
Lavender Mint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALMBSA-200
Zoro #
G016507798
UPC #
810171820266
Country of Origin
United States

Details

Item
Bar Soap
Fragrance
Lavender Mint

Description

Amenie Lavender Mint Cleansing Bar, Guest Toiletries in Bulk 200 A great stay starts with the little details, and this Lavender Mint Cleansing Bar Soap brings a refreshing touch to every guests routine. Infused with the crisp, calming scent of lavender and mint, this bar creates a light, invigorating lather that cleanses while maintaining skins natural moisture. A blend of olive oil and aloe ensures a gentle yet effective wash, leaving skin feeling soft and refreshed without dryness. Thoughtfully crafted for hospitality, its mild formulation suits all skin types, making it a reliable choice for hotels, inns, and vacation rentals.


  • Individually wrapped for hygiene
  • Lavender Mint scented for freshness
  • Long-lasting 1.25oz size
  • Rich lather and clean rinse
  • Sold in a case of 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.