Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavender Mint SOLera Oval 2 Chamber Refillable Dispenser, Black

  • Mfr # 39288-O3-C-LAVM

  • Zoro # G116507797


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
For Use With
Amenie Lavender Mint Bath & Body Products
Color
Black
Refill Size
12-oz/per bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39288-O3-C-LAVM
Zoro #
G116507797
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
12-oz/per bottle

Details

Finish
Black
For Use With
Amenie Lavender Mint Bath & Body Products
Color
Black
Item
Shower Dispenser

Description

Amenie Lavender SOLera Pump, Refillable Shampoo & Conditioner Dispenser The Amenie Lavender Mint SOLera Oval 2 Chamber Dispenser brings both functionality and style to any high-traffic environment, offering a sleek solution for keeping shower essentials organized. Designed with eco-conscious businesses in mind, this wall-mounted dispenser features dual, refillable chambers that reduce single-use plastic waste while delivering quality amenities to guests. Made from durable food-grade PET, it stands up to frequent use, making it the ideal addition to hotels, spas, or wellness facilities. Its compact design ensures it blends effortlessly into any modern restroom, while the easy-refill system keeps things running smoothly with minimal downtime. Available in Satin Finish and Black, it complements a variety of bathroom decors while holding a generous 24 oz 720 mL of Amenie Lavender Mint Shampoo and Conditioner, ensuring your guests always have access to fresh, soothing products.


  • Convenient wall-mounted design helps keep shower products tidy and within reach
  • Dual, refillable chambers reduce the environmental impact by minimizing plastic waste
  • Ideal for hotels, spas, and wellness facilities focused on sustainability
  • Constructed from tough, food-grade PET material, ensuring long-lasting durability
  • Space-saving compact structure fits seamlessly into high-traffic commercial restrooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.